Beli block valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Block Valve
    Mulai

    Rp1.899.900

    Metalwork Block Valve
    Deskripsi:
    Block valve series STP unidirectional coupling
    atribut:
    • Threaded Port (inch): 1/4
    • Body Material: Brass
    • Max. Input Pressure (bar): 010
    • Maximum Temperature (°C): 60
    • Min. Input Pressure (bar): 0.5
    • Minimum Temperature (°C): -10
    • Product's Series: Valve Series STP
    • Thread Type: Cylindrical
  2. SUNTEX Controller Cable
    Mulai

    Rp1.099.900

    SUNTEX Controller Cable
    Deskripsi:
    Cable 10m (when connect with electrode only)
  3. SIEMENS Power Module
    Mulai

    Rp15.999.900

  4. OMRON 2-Circuit Limit Switch (Saklar Batas)
    Mulai

    Rp1.199.900

    OMRON 2-Circuit Limit Switch (Saklar Batas)
    Deskripsi:
    A type with an operation indicator that makes it easy to check the operation can be selected according to the wiring specifications. Environmentally resistant type, long life type
  5. Kranz Gate Valve
    Mulai

    Rp109.900

    Kranz Gate Valve
    atribut:
    • Application: Water, Oil, Gas
    • Handle Material: Cast Iron
    • Material: Brass
    • Maximum Pressure (bar): 25
    • Working Temperature (°C): -20 to 150
  6. PROTIMETER Mini Moisture Meter (Alat Ukur Kelembaban)
    Mulai

    Rp6.399.900

    PROTIMETER Mini Moisture Meter (Alat Ukur Kelembaban)
    Deskripsi:
    The Protimeter Mini Moisture Meter is for general purpose measurement applications in construction materials.- Pin type- Moisture scale for simple classification of dry, borderline or damp conditions in materials.- Comfortable to hold and easy to use.
    atribut:
    • Measurement Range (%): WME 6 to 90
    • Power (V): 9
    • Dimensions (inch): 7.02x1.09x1.91
    • Batteries: 2x AA
  7. YODOGAWA Belt Grinder
    Mulai

    Rp28.999.900

    YODOGAWA Belt Grinder
    Deskripsi:
    One unit can be used horizontally and vertically.A high speed type suitable for hardened material and high heat materials.
  8. NITTO KOHKI Coupling HI Cupla Socket Female Thread (Kopler)
    Mulai

    Rp249.900

    NITTO KOHKI Coupling HI Cupla Socket Female Thread (Kopler)
    Deskripsi:
    From factory air line to pneumatic tool connection, available in various body materials, sizes and end configurations. Excellent durability.• An excellent general purpose coupling for connecting factory air supply to pneumatic tools.• Steel coupling is suitable for air. Brass or stainless steel is suitable for water. Note that fluid will come out from the plug when disconnected.• Critical structural parts of steel models are heat-treated for increased strength giving greater durability and resistance to wear.
    atribut:
    • Seal Material: Fluoro rubber
  9. Shinwa Rules Penggaris Busur Derajat HC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Shinwa Rules Penggaris Busur Derajat HC
    Deskripsi:
    - Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.
    atribut:
    • Volume: 1 unit
  10. UNICAL Lithium EP Bearing Grease (Gemuk Litium)
    Mulai

    Rp109.900

    UNICAL Lithium EP Bearing Grease (Gemuk Litium)
    Deskripsi:
    An Excellent Choice for High Speed Bearings applications. Recommended for the Lubrication of Automotive Parts such as Chassis Points, CV-Joints, Gears, Roller and Bearing applications.
    atribut:
    • Dropping Point (°C): >300
    • Color Visual: Yellow Transparant
    • Metal Content (Thickener) (% WT): 1.12
    • Welding Point (kgf): 315
  11. KRISBOW Fire Extinguiser Powder (APAR Powder)
    Mulai

    Rp429.900

    KRISBOW Fire Extinguiser Powder (APAR Powder)
    Deskripsi:
    Krisbow alat pemadam api multi-fungsi cocok untuk memadamkan api tipe A (benda padat), B (cairan dan gas) dan C (listrik). Desain tabung silinder tanpa las dengan waktu semprot 11 detik dan jarak semprot 3 hingga 12 meter. Dapat digunakan dengan mudah, cukup tarik pin pengaman saat akan menggunakan. Kemudian arahkan nozzle ke sumber api lalu tekan katup dan semprot/sapukan dari sisi ke sisi.
    atribut:
    • Working Pressure (Bar): 15
    • Type: Portable
    • Discharge Range (m): 3 to 12
    • Media: Dry chemical powder
    • Operating Temperature Range (°C): -20 to 60
    • Test Pressure (BAR): 25
  12. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Lubricant Color: Blue
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
  13. SKF Bearing Grease Low Temperature, Extremely High Speed (Gemuk Bearing)
    Mulai

    Rp989.900

    SKF Bearing Grease Low Temperature, Extremely High Speed (Gemuk Bearing)
    Deskripsi:
    SKF LGLT 2 is a fully synthetic oil based grease using lithium soap. Its unique thickener technology and low viscosity oil (PAO) provide excellent lubrication performances at low temperatures -50 °C (-60 °F) and extremely high speeds (n dm values of 1,6 × 106 can be reached). - Low friction torque - Quiet running - Extremely good oxidation stability and resistance to water Typical applications - Textile spinning spindles - Machine tool spindles - Instruments and control equipment - Small electric motors used in medical and dental equipment - In-line skates - Printing cylinders - Robots
    atribut:
    • NLGI Consistency Class: 2
  14. BANDO V-Belt SPZ Type (Van Belt)
    56%
    Mulai

    Rp35.900

    BANDO V-Belt SPZ Type (Van Belt)
    Deskripsi:
    V-belt jenis ini didesain dengan dimensi lebih slim dibandingkan dgn tipe multiple v – belt, sehingga belts power ace ini dapat mencapai efisiensi yang tinggi disebabkan sisa atas belt yang melengkung yang menyebabkan pada saat terjadi bending v – belt pada pulley seluruh permukaan belt akan menyentuh dinding permukaan groove pulley secara sempurna/menempel penuh.
    atribut:
    • Width (mm): 9.5
    • Angle (°): 40
    • Material: Rubber
    • Min Diameter Pulley (mm): 225
  15. SIEMENS Inverter Control Unit CU240E-2 (Modul Kontrol Inverter)
    Mulai

    Rp4.399.900

    SIEMENS Inverter Control Unit CU240E-2 (Modul Kontrol Inverter)
    Deskripsi:
    SINAMICS G120 Control Unit Cu240E-2 E-Type Safety Integrated Sto Rs485-Interface, Uss-Protocol 6Di, 3Do, 2Ai, 2Ao, Max 1F-Di Ptc/Kty Interface Usb- And Sd/Mmc-Interface Protection Ip20 Ambient Temp 0 To +50 Deg C Without Power Module And Panel
    atribut:
    • Packaging Dimensions (mm): 93x240x68
    • Power Loss (W): 5.5
Daftar Harga block valve Terbaru November 2026
Metalwork Block ValveRp1.899.900
SUNTEX Controller CableRp1.099.900
SIEMENS Power ModuleRp15.999.900
OMRON 2-Circuit Limit Switches WL-N/WLG Series (Saklar Batas)Rp439.900
OMRON 2-Circuit Limit Switch (Saklar Batas)Rp1.199.900
Kranz Gate ValveRp109.900
PROTIMETER Mini Moisture Meter (Alat Ukur Kelembaban)Rp6.399.900
YODOGAWA Belt GrinderRp28.999.900
NITTO KOHKI Coupling HI Cupla Socket Female Thread (Kopler)Rp249.900
SIEMENS Inverter Basic Operator Panel (BOP) (Panel Kontrol Inverter)Rp559.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)